Beli Digital Thermometer Probe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  2. KRISBOW Termometer Digital
    Mulai

    Rp989.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  3. DeltaTrak Flash Check Auto-Cal Waterproof Industrial Digital Probe Thermometer
    Mulai

    Rp5.399.900

    DeltaTrak Flash Check Auto-Cal Waterproof Industrial Digital Probe Thermometer
    Deskripsi:
    This unique, next-generation, Digital Pocket Probe Thermometer is engineered to set the industry standard for accuracy, durability and readability. The thermometer is designed and constructed under exacting standards to meet and exceed specifications required for commercial and professional uses. °F/°C selectable. Automatic calibration feature. Reduced tip probe provides less than 6 second response time. Magnetic probe cover attaches thermometer to air vents. Sealed unibody construction. IP56 waterproof and grease resistant. Probe fits standard Pete’s plug self-closing valve. Velcro strap secures thermometer to refrigerant pipes. Automatic shut off saves battery. High visibility yellow casing.
    atribut:
    • Measurement Range (°C): -40 to 155 (-40°F to 311°F)
    • Operating Range (°C): 0 to 50 (32°F to 122°F)
    • Accuracy: ±1°F(14°F to 194°F), ±0.5°C (-10°C to 90°C) or ±1% whichever is greatest
    • Response Time: Less than 6 seconds 32°F to 77°F (0°C to 25°C)
    • Sensor: Thermistor
    • Display Resolution: 0.1°F/°C
    • Battery: Button cell alkaline
    • Body Casing : ABS plastic
    • Calibration: Automatic Calibration button
    • Compliance Certificate: Manufacturer's, Certificate of Compliance, NIST traceable, CE
    • Display Reading: Update Every 2 Seconds
    • Display Window Size (inch): W 1.5xH 0.5 (W 38xH 12.7mm)
    • Factory Calibration: NIST traceable calibration
    • Probe Diameter (inch): 0.14 (3.56mm), reduced tip 0.1 (2.5mm)
    • Probe Length (inch): 3.9 (99 mm)
    • Waterproof Rating: IP56
  4. TRACEABLE Critical Temperature Digital Thermometer
    Mulai

    Rp1.399.900

    TRACEABLE Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • Brand: TRACEABLE
    • Calibration Type: Multi-Point Calibration
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
  5. FRIO-Temp Critical Temperature Digital Thermometer
    Mulai

    Rp2.699.900

    FRIO-Temp Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • UNSPSC: 41113024
    • Alarm Type: Max/Min
    • Application: Freezers; Incubators; Ovens; Refrigerators
    • Battery Type: AAA
    • Bottle Probe Fill Medium: Glass Beads
    • Bottle Probe Fill Volume (ml): 30
    • Bottle Probe Material: Glass
    • Brand: FRIO-TEMP
    • Bullet Probe Material: 304 Stainless Steel
    • Cable Length (m): 1.5
    • Calibration Type: NIST-Traceable
    • Data Logging: No
    • Functions: Max/Min; Temperature Hold
    • Graduation accuracy (mm): ±0.5 from –20 to 70, ±1 from 70 to 120, Otherwise ±2
    • Humidity Monitoring: No
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • Penetration Probe Material: 304 Stainless Steel
    • Power Source: Battery
    • Power Source Details: AAA Battery
    • Probes Included: (1) Glass Bead Filled 30 mL Glass Bottle Probe
    • Remote Monitoring: No
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Sampling Rate (s): 10
    • Standards: FDA; NIST
    • Temperature Accuracy (°C): ±0.5 from -20 to 70; ±1 from 70 to 120; ±2 Otherwise
    • Temperature Range (°C): -50 to 200
    • Temperature Range (°F): -58 to 392
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Thermometer Type: Critical Environment Digital Thermometer
  6. Hanna Instruments Checktemp Dip Digital Thermometer
    Mulai

    Rp4.799.900

    Hanna Instruments Checktemp Dip Digital Thermometer
    Deskripsi:
    The Checktemp Dip Digital Thermometer - HI98539 is a high-accuracy thermometer connected to a weighted, stainless steel probe by a 3 m (9.9') flexible, silicone cable. The probe incorporates an NTC thermistor sensor, providing an extremely accurate temperature measurement that can satisfy your HACCP requirements.
  7. TESTO Digital Food Thermometer
    Mulai

    Rp4.799.900

    TESTO Digital Food Thermometer
    Deskripsi:
    Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -20 to +60
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Battery Life: 2500 h (typical, at 23 °C)
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 140x60x24
    • Display Function: with status line
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • EU-/EG-guidelines: 2004/108/EG
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -30 to +70 °C
    • Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
  8. Custom Digital Thermometer
    Mulai

    Rp2.099.900

    Custom Digital Thermometer
    Deskripsi:
    -Various temperature measurements can be made by replacing the probe.
  9. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  10. COOPER ATKINS Food Service Thermometer
    Mulai

    Rp189.900

    COOPER ATKINS Food Service Thermometer
    Deskripsi:
    These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
  11. CONSTANT Digital RTD Thermometer with Probe
    Mulai

    Rp2.399.900

    CONSTANT Digital RTD Thermometer with Probe
    atribut:
    • Measurement Range: -50°C-300°C or -58°F-572°F
    • Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
    • Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
    • Battery: 3x1.5V (AAA Size)
    • Standard Accesories: penetration Probe, Holster, Battery, Manual
    • Size (HxWxD) (mm): 190x90x53
    • Weight (g): Approx. 300
  12. TESTO Flexible Temperature Probe (Digital)
    Mulai

    Rp22.999.900

    TESTO Flexible Temperature Probe (Digital)
    Deskripsi:
    Ideal for measurements in laboratories and in industry. The high-precision, flexible temperature probe is equipped with a Pt100 temperature sensor, which features long-term stability. It is impressive when used for these applications:Temperature measurements in locations that are difficult to access and in liquidsMonitoring temperature on engine test bedsProof of temperature in the production and storage of sensitive products in places that are difficult to accessMonitoring process temperaturesProof of temperature in the food industry (e.g. for frozen food)Checking stationary temperature probes (e.g. in air-conditioning cabinets)Intelligent calibration conceptWith the digital temperature probe you benefit from exceptionally accurate measurement results, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Thanks to the adjustment function in the measuring instrument, the calibration results can be stored at up to six measuring points. This ensures a zero-error display. Product Includes: 1 x flexible temperature probe (digital) with fixed cable (cable length 1.0 m) and calibration protocol.
    atribut:
    • Measuring Cable Length (mm): 1
    • Operating Temperature (°C): -5 to +50
    • Storage Temperature: -20 to +60 °C
    • Weight (g): 29
    • Diameter Probe shaft tip (mm): 4
    • Dimensions (mm): 53x288x122
    • Product Color : White
  13. Milwaukee Instrument Digital Thermometer
    Mulai

    Rp9.699.900

    Milwaukee Instrument Digital Thermometer
    Deskripsi:
    Thousands of people have relied on the Milwaukee TH300 compact Digital Temperature Meter to read temperature in difficult areas with it's flexible 1 meter cable and stainless steel probe. The durable, digital readout is fast and accuracte and best of all is environmentally friendly with NO mercury, NO glass. From fish tanks to breweries and wineries the TH300 is your quick temperature meter.
    atribut:
    • Temperature Range (°C): -50 to 150
    • Resolution (°C): 0.1
    • Accuracy (°C): ±0.5 (-20 to 90)
    • Typical EMC Deviation (°C): ±0.3
    • Environment Temperature (°C): 0-50 Max RH 95%
  14. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  15. TESTO Immersion/Penetration Probe (Digital)
    Mulai

    Rp10.999.900

    TESTO Immersion/Penetration Probe (Digital)
    Deskripsi:
    Ideal for measurements in laboratories, in industry and also in food quality control. The high-precision immersion/penetration probe with a Pt100 temperature sensor, which features long-term stability, is particularly suitable for carrying out temperature measurements in liquids and pastes.Particularly useful: Store individual readings directly in the measuring instrument itself (please order separately) by pressing the button on the probe. The measurement assistant in the measuring instrument makes for intuitive operation and error-free measurement. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. Intelligent calibration conceptWith the digital temperature probe you benefit from exceptionally accurate measurement results, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Thanks to the adjustment function in the measuring instrument, the calibration results can be stored at up to six measuring points. This ensures a zero-error display. Product Includes: 1 x immersion/penetration probe (digital) with fixed cable (cable length 1.4 m) and calibration protocol.
    atribut:
    • Operating Temperature (°C): -5 to +50
    • Storage Temperature: -20 to +60 °C
    • Weight (g): 182
    • Cable Length (m): 1.4
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 3
    • Dimensions (mm): 360x50x40
    • Length Probe shaft (mm): 200
    • Product Color : Black/Orange
    • Product/Housing Material: PC - ABS
  16. Custom Waterproof Digital Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

Daftar Harga Digital Thermometer Probe Terbaru November 2026
Custom Termometer DigitalRp999.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
KRISBOW Termometer DigitalRp989.900
DeltaTrak Flash Check Auto-Cal Waterproof Industrial Digital Probe ThermometerRp5.399.900
TRACEABLE Critical Temperature Digital ThermometerRp1.399.900
FRIO-Temp Critical Temperature Digital ThermometerRp2.699.900
Hanna Instruments Checktemp Dip Digital ThermometerRp4.799.900
Custom Water Proof Digital ThermometerRp1.299.900
AS ONE Termometer DigitalRp3.099.900
TESTO Digital Food ThermometerRp4.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)